TCST744SL03 *NLA CCN 1.6 12 ADA EB CLST COMB B
TCST744SL03 *NLA CCN 1.6 12 ADA EB CLST COMB B
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-profile two-piece elongated bowl and tank set
- Residential or commercial installations
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- Glazed trapway
- ADA compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Height:
- 30-1/2
- Length:
- 28-1/8
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-1/8
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268023680
- Width:
- 19-1/2