This product requires certification to purchase.

TDX-20 Refrigerant 25#

Bluon

TDX-20 Refrigerant 25#

  • Fast #
  • Part #RR458A25
  • Item #10103348
  • Manufacturer Part #R458A25
5 out of 5 Customer Rating
Brand image
Bluon

TDX-20 Refrigerant 25#

  • Fast #
  • Part #RR458A25
  • Item #10103348
  • Manufacturer Part #R458A25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 25 lbs.
  • Increased efficiency compared to R-22 (5%-10% for smaller systems & 15%-25% for larger systems). Virtually identical capacity compared to R-22 (in many cases, capacity increases).
  • Requires Certification

Specifications

A2L Compatible:
No
Product Type:
Refrigerant
Refrigerant:
R-458A
Type:
RR458A25