This product requires certification to purchase.

Black 60 X 32 Tea-For-Two Cast Iron Bath

KOHLER

Tea-For-Two® Black 60 X 32 Tea-For-Two Cast Iron Bath

  • Fast #
  • Part #K850-7
  • Item #47578
  • Manufacturer Part #850-7
4.2 out of 5 Customer Rating
Brand image
KOHLER

Tea-For-Two® Black 60 X 32 Tea-For-Two Cast Iron Bath

  • Fast #
  • Part #K850-7
  • Item #47578
  • Manufacturer Part #850-7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The only two-person bath that fits into a standard 5' alcove
  • Drop-in, three-wall alcove or under-mount installation
  • Material: Cast iron
  • Designed for two-person bathing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Application:
Residential
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
60 gal
Collection:
Tea-For-Two®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
13-5/8 in
Drain Included:
No
Drain Location:
End
GSA Approved:
No
Height:
18-1/4 in
IAPMO Listed:
No
Installation Type:
Dual Mount
Length:
60 in
Material:
Cast Iron
Number of Occupants:
2
Overall Height:
18-1/4 in
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
No
UPC:
040688114699
Weight:
250 lb
Width:
32 in