TEA FOR TWO SPA MASSAGE Whirlpool
Tea-For-Two® TEA FOR TWO SPA MASSAGE Whirlpool
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six hydromassage jets can be individually adjusted for water flow and direction
- Variable-speed pump for adjusting massage intensity
- Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
- Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
- Caressing bubbles and 8 effervescence ports deliver gentle
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Built-in heater
- Electronic keypad
- Remote control
- Safeguard® slip-resistant surface on bath floor
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.1, ASME A112.19.7
- Application:
- Residential
- Basin Length:
- 25 in
- Basin Width:
- 42 in
- Bathtub Shape:
- Rectangle
- Capacity:
- 96 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder Grey
- Control Type:
- Electronic
- Depth:
- 19-1/2 in
- Drain Location:
- Reversible
- Height:
- 24 in
- Installation Type:
- Built-in
- Length:
- 66 in
- Material:
- Cast Iron
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Pump Location:
- Reversible
- UPC:
- 087206912894
- Volts:
- 240V
- Width:
- 36 in