1-1/2 913M 150# 304 304 FG CS GSKT
1-1/2 913M 150# 304 304 FG CS GSKT
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.20, ASME B16.5, ASME 16.47
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 2-3/4 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 842
- Pressure Class:
- 150#