This product requires certification to purchase.

2 in. 150# EPDM Full Faced and Gasket

Teadit®

2 in. 150# EPDM Full Faced and Gasket

  • Fast #
  • Part #T60DEPDM150AK
  • Item #7774779
  • Manufacturer Part #60DEPDM150AK
3.5 out of 5 Customer Rating
Brand image
Teadit®

2 in. 150# EPDM Full Faced and Gasket

  • Fast #
  • Part #T60DEPDM150AK
  • Item #7774779
  • Manufacturer Part #60DEPDM150AK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Naperville, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Outside:
2 in
FM Approved:
No
Fitting Type:
Full Faced, Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure Class:
150#
Thickness:
1/8 in
UL Listed:
No