This product requires certification to purchase.

3/8 in. x 25 ft. Expanded PTFE Joint Sealant

Teadit

3/8 in. x 25 ft. Expanded PTFE Joint Sealant

  • Fast #
  • Part #TSL24B2538
  • Item #7793214
  • Manufacturer Part #SL24B.25.38
4 out of 5 Customer Rating
Brand image
Teadit

3/8 in. x 25 ft. Expanded PTFE Joint Sealant

  • Fast #
  • Part #TSL24B2538
  • Item #7793214
  • Manufacturer Part #SL24B.25.38
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Duct, Flanges, HVAC
Color Finish Category:
Whites
Color Finish Name:
White
Length:
25 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
600
Product Type:
Joint Sealant
Width:
3/8 in