3 in. 150# EPDM Full Faced and Gasket
3 in. 150# EPDM Full Faced and Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Diameter - Outside:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Full Faced, Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No