1/4 in. SS 316L .035 SMLS CFOS TUBE T10
TECH 10 Series 1/4 in. SS 316L .035 SMLS CFOS TUBE T10
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Average surface roughness of 25 uin and 32 uin Ra maximum
- Controlled sulfur for consistent weldability
- Exceeds CFOS CGA G4.1 cleaning
- Fully passivated with nitric acid
- Rinsed with DI water, purged with filtered nitrogen, capped and double bagged in heat sealed polyethylene
- Final cleaning and bagging in ISO class 7 cleanroom
Specifications
- ASTM:
- ASTM G93-96 Level A
- Application:
- Analyzer Sample Lines, O2 Piping (CFOS), Medical Gas Distribution and Vent Lines
- Collection:
- TECH 10 Series
- Color Finish Name:
- Grey
- Length:
- 1 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- Type:
- C04035T10
- Wall Thickness:
- 7/200 in