This product requires certification to purchase.

3/8 in. Stainless Steel 316L .035 SMLS CFOS TUBE T10

TECH 10 Series 3/8 in. Stainless Steel 316L .035 SMLS CFOS TUBE T10

  • Fast #
  • Part #C06035T10
  • Item #8158512
  • Manufacturer Part #06035T10
3.7 out of 5 Customer Rating

TECH 10 Series 3/8 in. Stainless Steel 316L .035 SMLS CFOS TUBE T10

  • Fast #
  • Part #C06035T10
  • Item #8158512
  • Manufacturer Part #06035T10
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Average surface roughness of 25 uin and 32 uin Ra maximum
  • Controlled sulfur for consistent weldability
  • Exceeds CFOS CGA G4.1 cleaning
  • Fully passivated with nitric acid
  • Rinsed with DI water, purged with filtered nitrogen, capped and double bagged in heat sealed polyethylene
  • Final cleaning and bagging in ISO class 7 cleanroom
  • Requires Certification

Specifications

ASTM:
ASTM G93-96 Level A
Application:
Analyzer Sample Lines, O2 Piping (CFOS), Medical Gas Distribution and Vent Lines
Collection:
TECH 10 Series
Color Finish Name:
Grey
Length:
1
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
PipeTubing Size:
3/8
Type:
C06035T10
Wall Thickness:
7/200 in