This product requires certification to purchase.

1/2 in. 316L Stainless Steel 0.049 Seamless TECH 50 Series Tubing Cleaned for Oxygen Service

TECH 50 Series 1/2 in. 316L Stainless Steel 0.049 Seamless TECH 50 Series Tubing Cleaned for Oxygen Service

  • Fast #
  • Part #C08049T50
  • Item #8158518
  • Manufacturer Part #08049T50
3.3 out of 5 Customer Rating

TECH 50 Series 1/2 in. 316L Stainless Steel 0.049 Seamless TECH 50 Series Tubing Cleaned for Oxygen Service

  • Fast #
  • Part #C08049T50
  • Item #8158518
  • Manufacturer Part #08049T50
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Electropolished to average 7 uin Ra and 10 uin Ra maximum or optional 5 uin Ra average and 7 uin maximum Ra
  • Controlled sulfur for consistent weldability
  • Low particulate cleaning
  • Exceeds CFOS CGA G4.1 cleaning
  • Fully passivated with nitric acid
  • Rinsed with 60 Deg C DI water, purged with filtered UHP nitrogen, capped and double bagged in heat sealed polyethylene
  • Final cleaning and bagging in ISO class 4 cleanroom
  • Helium leak, particle count, SEM and XPS batch testing with Certificate of Conformity
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Length
26 ft
Wall Thickness
0.049 in
Characteristics & Features
Collection
TECH 50 Series
Color Finish Name
Grey
Material
Stainless Steel
Material Type
316L
PipeTubing Size
1/2 in
Pipe Wall Type
Seamless
Warranty & Product Information
Application
Analyzer Sample Lines, O2 Piping (CFOS), Medical Gas Distribution and Vent Lines, Ultra-High Purity Gas Distribution Systems
ASTM
ASTM G93-96 Level A
Origin
Domestic
Type
C08049T50