3/8 in. Stainless Steel 316L .035 SMLS CFOS TUBE T50
TECH 50 Series 3/8 in. Stainless Steel 316L .035 SMLS CFOS TUBE T50
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Electropolished to average 7 uin Ra and 10 uin Ra maximum or optional 5 uin Ra average and 7 uin maximum Ra
- Controlled sulfur for consistent weldability
- Low particulate cleaning
- Exceeds CFOS CGA G4.1 cleaning
- Fully passivated with nitric acid
- Rinsed with 60 Deg C DI water, purged with filtered UHP nitrogen, capped and double bagged in heat sealed polyethylene
- Final cleaning and bagging in ISO class 4 cleanroom
- Helium leak, particle count, SEM and XPS batch testing with Certificate of Conformity
Specifications
- ASTM:
- ASTM G93-96 Level A
- Application:
- Ultra-High Purity Gas Distribution Systems
- Collection:
- TECH 50 Series
- Color Finish Name:
- Grey
- Length:
- 1 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 3/8 in
- Type:
- C06035T50
- Wall Thickness:
- 7/200 in