60W Rail Remote Transformer Ceiling Light
60W Rail Remote Transformer Ceiling Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- ETL Listed:
- Yes
- Height:
- 1-7/10 in
- Length:
- 8-1/10 in
- Light Bulb Type:
- LED
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 884655334792
- Watts:
- 60 W
- Width:
- 4-1/2 in