8W MR16 LED Light Bulb with GU5.3 Base
8W MR16 LED Light Bulb with GU5.3 Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Temperature:
- 2700
- Dimmable:
- No
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- UL Listed:
- No
- UPC:
- 884655329446
- Volts:
- 12V
- Watts:
- 8 W