20W 1-Light LED Ceiling Light in Polished Chrome
Cirque 20W 1-Light LED Ceiling Light in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clean contemporary design style
- Die-cast metal base and pressed glass shade
- Available in two distinct sizes, small and large
- Wet rated for use in damp locations
- All lamping options are full dimmable to create the desired ambiance in your special space
- Protected by a 5-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cirque
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- Yes
- Height:
- 2-1/5
- Installation Type:
- Ceiling Mount
- Length:
- 11
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 884655148641
- Volts:
- 120V
- Watts:
- 20
- Width:
- 2-1/2