This product requires certification to purchase.

75W 1-Light LED Wall Sconce in Polished Chrome

Tech Lighting

DJ 75W 1-Light LED Wall Sconce in Polished Chrome

  • Fast #
  • Part #T700DJTELC
  • Item #4262947
  • Manufacturer Part #700DJTELC
4.1 out of 5 Customer Rating
Brand image
Tech Lighting

DJ 75W 1-Light LED Wall Sconce in Polished Chrome

  • Fast #
  • Part #T700DJTELC
  • Item #4262947
  • Manufacturer Part #700DJTELC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimal design style meets high-functionality
  • Adjustable stem length ranges from 9”-25”
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
DJ
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
25 in
ETL Listed:
Yes
Height:
1/2 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
756460559199
Volts:
12V
Watts:
75 W
Width:
14 in