This product requires certification to purchase.

120V 5-Light Rail Kit Ceiling Light in Matte Nickel

Visual Comfort & Co. Architectural

Focus 120V 5-Light Rail Kit Ceiling Light in Matte Nickel

  • Fast #
  • Part #V800RAL5FCN
  • Item #4361232
  • Manufacturer Part #800RAL5FCN
3.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Architectural

Focus 120V 5-Light Rail Kit Ceiling Light in Matte Nickel

  • Fast #
  • Part #V800RAL5FCN
  • Item #4361232
  • Manufacturer Part #800RAL5FCN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Focus
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
ETL Listed:
Yes
Installation Type:
Ceiling Mount
Light Bulb Type:
Halogen
Number of Lights:
5
UL Listed:
No
UPC:
756460344146
Volts:
120V
Watts:
20 W