Freejack Connector in Satin Nickel
Freejack Connector in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Height:
- 1-2/5
- UL Listed:
- No
- UPC:
- 756460622053
- Width:
- 7/10