Slimline Anchor in Satin Nickel
Kablelite Slimline Anchor in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Kablelite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/2
- ETL Listed:
- Yes
- Height:
- 1
- Installation Type:
- Ceiling Mount
- UL Listed:
- No
- UPC:
- 756460790653
- Width:
- 2-4/5