This product requires certification to purchase.

3-1/2 in. 6W 1-Light LED Pendant in Satin Nickel

Tech Lighting

Manette 3-1/2 in. 6W 1-Light LED Pendant in Satin Nickel

  • Fast #
  • Part #V700MPMANSMWHSSLED
  • Item #4872458
  • Manufacturer Part #700MPMANSMWHSS-LED
5 out of 5 Customer Rating
Brand image
Tech Lighting

Manette 3-1/2 in. 6W 1-Light LED Pendant in Satin Nickel

  • Fast #
  • Part #V700MPMANSMWHSSLED
  • Item #4872458
  • Manufacturer Part #700MPMANSMWHSS-LED
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hand-blown by skilled European artisans
  • Contemporary version of the classic cylinder pendant
  • Complementary Manette low-voltage and Manette ceiling fixture available by Tech Lighting
  • Ships with 16-feet of field-cuttable cord
  • Fully dimmable integrated LED lamp
  • Protected by a 5-year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Manette
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Diameter:
3-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Smoke White
Height:
13-3/10 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
330
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
UPC:
884655366090
Volts:
120V
Watts:
6 W
Width:
3-1/2 in