This product requires certification to purchase.

96 in. Rail Power Extender Ceiling Light

Visual Comfort & Co. Architectural

Monorail 96 in. Rail Power Extender Ceiling Light

  • Fast #
  • Part #V700MOP96S
  • Item #4362068
  • Manufacturer Part #700MOP96S
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Architectural

Monorail 96 in. Rail Power Extender Ceiling Light

  • Fast #
  • Part #V700MOP96S
  • Item #4362068
  • Manufacturer Part #700MOP96S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Monorail
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1/2 in
ETL Listed:
Yes
Height:
96 in
Installation Type:
Ceiling Mount
Length:
96 in
UL Listed:
No
UPC:
756460628574
Width:
19 in