Center Power Single Feed in Satin Nickel
Monorail Center Power Single Feed in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Monorail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 2-1/2
- Installation Type:
- Ceiling Mount
- Product Type:
- Power Feed
- UL Listed:
- No
- UPC:
- 756460628628
- Width:
- 7/10