This product requires certification to purchase.

Power Feed Canopy in Satin Nickel

Visual Comfort & Co. Architectural

Monorail Power Feed Canopy in Satin Nickel

  • Fast #
  • Part #V700MOP4C01S
  • Item #4366517
  • Manufacturer Part #700MOP4C01S
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Architectural

Monorail Power Feed Canopy in Satin Nickel

  • Fast #
  • Part #V700MOP4C01S
  • Item #4366517
  • Manufacturer Part #700MOP4C01S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Monorail
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
Yes
Height:
1 in
Installation Type:
Ceiling Mount
UL Listed:
No
UPC:
884655088305
Width:
4-1/2 in