12W 1-Light LED Bath Wall Light with Clear Glass in Polished Chrome
Morrison 12W 1-Light LED Bath Wall Light with Clear Glass in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Retro inspired with contemporary design style
- Available in your choice of glass or acrylic
- Available in two distinct lengths
- Ideal for bathroom lighting and vanity lighting
- Fully dimmable lamping options help you create your unique lighting ambiance
- Protected by a 5-year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Morrison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic
- Lumens:
- 750
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 884655608367
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4-3/10 in