60W 4-Light Medium Single Chandelier in Aged Brass
Sedona 60W 4-Light Medium Single Chandelier in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A variety of sizes allow you to customize the Sedona LED chandelier to your space’s needs
- Complementary pendant lights and wall sconce light also available from Tech Lighting
- Add a touch of elegant contemporary style to any space with this beautiful collection of chandeliers
- Protected by a 1-year warranty, please visit www.techlighting.com for details
- Ships with choice of LED lamps included saving you time and money
- Fully dimmable warm LED options to create the desired ambiance
Specifications
- ADA Compliant:
- No
- Collection:
- Sedona
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 2700
- Diameter:
- 24-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 26-3/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T14
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 300
- Material:
- Glass
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7.5 lb
- Width:
- 6 in