96 in. Hand Bendable T-trak in Stain Nickel
T-Trak™ 96 in. Hand Bendable T-trak in Stain Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Monpoint rail type
Specifications
- Collection:
- T-Trak™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Height:
- 3-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 96 in
- Light Bulb Type:
- Halogen
- UL Listed:
- No
- UPC:
- 756460874407
- Watts:
- 70 W
- Width:
- 3/8 in