6 x 1/8 in. 150# PTFE Gasket
Texolon™ 6 x 1/8 in. 150# PTFE Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-792, ASTM D-621, ASTM D-2240, ASTM D-1708, ASTM D-1709, ASTM D-695, ASTM D-257, ASTM D-696, ASTM C-177
- Application:
- Semiconductor, Chemical Processing, Pharmaceutical, Aerospace, Telecommunication
- Collection:
- Texolon™
- Diameter - Inside 1:
- 6
- Diameter - Outside:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No