This product requires certification to purchase.

Centerset Bathroom Sink Faucet in Polished Chrome

Technical Concepts

Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #T500484
  • Item #2247523
  • Manufacturer Part #500484
4.2 out of 5 Customer Rating
Technical Concepts

Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #T500484
  • Item #2247523
  • Manufacturer Part #500484
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Number of Holes:
1 Hole
Spout Height:
2 in
Spout Reach:
5-1/8 in