This product requires certification to purchase.

5 in. Stud and Nut

Technical Threads

5 in. Stud and Nut

  • Fast #
  • Part #TB7620500UC
  • Item #9292091
  • Manufacturer Part #B7620500UC
5 out of 5 Customer Rating
Brand image
Technical Threads

5 in. Stud and Nut

  • Fast #
  • Part #TB7620500UC
  • Item #9292091
  • Manufacturer Part #B7620500UC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-194
Length:
5 in
Product Type:
Nut Set, Stud Bolt Kit
Size:
3/8 in
Thread Length:
5