6 in. 150# Kit
6 in. 150# Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Technical Threads supplies B7 stud bolts both individually and assembled with ASTM A194 2H heavy hex nuts
- The ASTM A193 B7 stud is our most common fasteners for process piping applications
- Technical Threads also inventories a large selection of both UN8 and UNC ASTM A193 B7 heavy hex bolts
- B7 studs and bolts are manufactured from chromium-molybdenum ferritic alloy steel
- B7 studs are often preferred to heavy hex bolts or cap screws due to the following: good strength, good temperature limits, quick installation, forgiving length tolerance, and overall familiarity
- B7 studs are cut from B7 rod
- The rod can be supplied in bulk lengths of 3?, 6?, 10? and 12?
- Most of the time B7 studs are supplied plain
- As a standard, many of the applications requiring B7 stud bolts are higher temperature, and zinc & cad plating will fail and have issues well before the stud will
- This is one of the reasons that heavy industry uses B7 stud bolts in plain finish primarily, and in Teflon® finish for corrosive applications
Specifications
- ASTM:
- ASTM A-193 B7, ASTM A-194 2H
- Application:
- Process Piping
- Diameter - Outside:
- 6 in
- Fitting Type:
- Kit
- Pressure Class:
- 150#