1/3 hp 4350 BTU 115V R-404A 1-Phase Compressor Reciprocating
1/3 hp 4350 BTU 115V R-404A 1-Phase Compressor Reciprocating
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 4350
- Horsepower:
- 1/3 hp
- MBH:
- 4.35
- Phase:
- Single Phase
- Refrigerant:
- R-404A
- Volts:
- 115V