This product requires certification to purchase.

1/3 hp 4350 BTU 115V R-134A 1-Phase Compressor Reciprocating

Tecumseh Products

1/3 hp 4350 BTU 115V R-134A 1-Phase Compressor Reciprocating

  • Fast #
  • Part #TAE1155E212J7
  • Item #7523158
  • Manufacturer Part #AE1155E-212-J7
4.8 out of 5 Customer Rating
Tecumseh Products

1/3 hp 4350 BTU 115V R-134A 1-Phase Compressor Reciprocating

  • Fast #
  • Part #TAE1155E212J7
  • Item #7523158
  • Manufacturer Part #AE1155E-212-J7
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
4350
Horsepower:
1/3 hp
MBH:
4.35
Phase:
Single Phase
Refrigerant:
R-134A
Volts:
115V