10000 BTU 115V 1-Phase R-22 Reciprocating Compressor
10000 BTU 115V 1-Phase R-22 Reciprocating Compressor
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 10000
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 5/16
- MBH:
- 10
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 1/2
- Volts:
- 115V