12000 BTU 115V R-22 Compressor
12000 BTU 115V R-22 Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 12000
- Horsepower:
- 1 hp
- Refrigerant:
- R-22
- Volts:
- 115V