12000 BTU 208/230V R-134A Condensing Unit
12000 BTU 208/230V R-134A Condensing Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 41, 7, 9.5
- BTU:
- 12000
- Height:
- 13-2/5 in
- Horsepower:
- 1 hp
- Phase:
- Single Phase
- Refrigerant:
- R-134A
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Width:
- 17-4/5 in