12800 BTU 208/230V 1-Phase R-12 Condensing Unit
12800 BTU 208/230V 1-Phase R-12 Condensing Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 12.1
- BTU:
- 11000
- Height:
- 16-1/5 in
- Horsepower:
- 1-1/2 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-12
- Suction Line (OD):
- 7/8 in
- Volts:
- 208/230V
- Width:
- 19-2/5 in