1/3 hp 4350 BTU 115V R-134A 1-Phase Compressor Reciprocating
1/3 hp 4350 BTU 115V R-134A 1-Phase Compressor Reciprocating
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 4350
- Horsepower:
- 1/3 hp
- MBH:
- 4.35
- Phase:
- Single Phase
- Refrigerant:
- R-134A
- Volts:
- 115V