This product requires certification to purchase.

2075 BTU 115V 1-Phase R-134A Reciprocating Compressor

Tecumseh Products

2075 BTU 115V 1-Phase R-134A Reciprocating Compressor

  • Fast #
  • Part #TTP119AR021J7LO
  • Item #7522931
  • Manufacturer Part #TP119AR-021-J7LO
5 out of 5 Customer Rating
Tecumseh Products

2075 BTU 115V 1-Phase R-134A Reciprocating Compressor

  • Fast #
  • Part #TTP119AR021J7LO
  • Item #7522931
  • Manufacturer Part #TP119AR-021-J7LO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
2075
Horsepower:
1/3 hp
Liquid Line (OD):
1/4 in
Phase:
Single Phase
Refrigerant:
R-134A
Suction Line (OD):
5/16 in
Volts:
115V