This product requires certification to purchase.

2450 BTU 115V 1-Phase R-404A Reciprocating Compressor

Tecumseh Products

2450 BTU 115V 1-Phase R-404A Reciprocating Compressor

  • Fast #
  • Part #TAJ532AT336J7
  • Item #7522740
  • Manufacturer Part #AJ532AT-336-J7
3.4 out of 5 Customer Rating
Tecumseh Products

2450 BTU 115V 1-Phase R-404A Reciprocating Compressor

  • Fast #
  • Part #TAJ532AT336J7
  • Item #7522740
  • Manufacturer Part #AJ532AT-336-J7
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
2450
Horsepower:
1/2 hp
Liquid Line (OD):
5/16 in
Phase:
Single Phase
Refrigerant:
R-404A
Suction Line (OD):
1/2 in
Volts:
115V