4200 BTU 208/230V 1-Phase R-22 Reciprocating Compressor
4200 BTU 208/230V 1-Phase R-22 Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 4200
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V