This product requires certification to purchase.

56898 BTU 208/230V 1-Phase R-410A Compressor Scroll

Tecumseh Products

56898 BTU 208/230V 1-Phase R-410A Compressor Scroll

  • Fast #
  • Part #TVS219ET102J7
  • Item #7523288
  • Manufacturer Part #VS219ET-102-J7
5 out of 5 Customer Rating
Tecumseh Products

56898 BTU 208/230V 1-Phase R-410A Compressor Scroll

  • Fast #
  • Part #TVS219ET102J7
  • Item #7523288
  • Manufacturer Part #VS219ET-102-J7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
56898
Horsepower:
4-3/4 hp
Liquid Line (OD):
1/2 in
MBH:
56
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Volts:
208/230V