6000 BTU 115V R-134A Indoor Condensing Unit
6000 BTU 115V R-134A Indoor Condensing Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 20
- BTU:
- 6000
- Horsepower:
- 1/2 hp
- Refrigerant:
- R-134A
- Volts:
- 115V