6110 BTU 115V 1-Phase R-134A Reciprocating Compressor
6110 BTU 115V 1-Phase R-134A Reciprocating Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 6110
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 5/16 in
- Phase:
- Single Phase
- Refrigerant:
- R-134A
- Suction Line (OD):
- 5/8 in
- Volts:
- 115V