This product requires certification to purchase.

62500 BTU 208/230V 1-Phase R-22 Condensing Unit

Tecumseh Products

62500 BTU 208/230V 1-Phase R-22 Condensing Unit

  • Fast #
  • Part #T2A50589
  • Item #7522962
  • Manufacturer Part #2A5058-9
4 out of 5 Customer Rating
Tecumseh Products

62500 BTU 208/230V 1-Phase R-22 Condensing Unit

  • Fast #
  • Part #T2A50589
  • Item #7522962
  • Manufacturer Part #2A5058-9
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
42.1
BTU:
63000
Height:
26-9/10 in
Horsepower:
5 hp
Liquid Line (OD):
1/2 in
Phase:
Single Phase
Refrigerant:
R-22
Suction Line (OD):
7/8 in
Volts:
208/230V
Width:
28-3/5 in