This product requires certification to purchase.

8400 BTU 208/230V 1-Phase R-22 Reciprocating Compressor

Tecumseh Products

8400 BTU 208/230V 1-Phase R-22 Reciprocating Compressor

  • Fast #
  • Part #TAJ801ET418J7
  • Item #7523035
  • Manufacturer Part #AJ801ET-418-J7
4.2 out of 5 Customer Rating
Tecumseh Products

8400 BTU 208/230V 1-Phase R-22 Reciprocating Compressor

  • Fast #
  • Part #TAJ801ET418J7
  • Item #7523035
  • Manufacturer Part #AJ801ET-418-J7
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
8400
Horsepower:
1 hp
Liquid Line (OD):
5/16 in
Phase:
Single Phase
Refrigerant:
R-22
Suction Line (OD):
1/2 in
Volts:
208/230V