Tecumseh Products
Celseon® 3926 BTU 208/230V R-404A Air Cooled Condensing Unit
Part #T2G100179 | Item #7522804 | Manufacturer Part #2G1001-79
Call for Pricing
BTU:
How to get it:
Product Details
Documents
Specifications
BTU: 3926
Collection: Celseon®
Height: 12-1/10 in
Horsepower: 1 hp
Length: 20 in
Liquid Line OD : 3/8 in
Refrigerant: R-404A
Suction Line OD : 5/8 in
Volts: 208/230V
Width: 14-3/10 in