Celseon® 4237 BTU 115V R-404A Air Cooled Condensing Unit

Part #T2G21219  |  Item #7523053  |  Manufacturer Part #2G212-19

BTU:

4237
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 11.9, 38, 9.2

BTU: 4237

Collection: Celseon®

Height: 12-1/10 in

Horsepower: 1/2 hp

Length: 20 in

Liquid Line OD : 3/8 in

Phase: Single Phase

Refrigerant: R-404A

Suction Line OD : 5/8 in

Volts: 115V

Width: 14-3/10 in