Celseon® 4237 BTU 115V R-404A Air Cooled Condensing Unit

Part #T2G21279  |  Item #7522905  |  Manufacturer Part #2G212-79

Call for Pricing

BTU:

4237

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

BTU: 4237

Collection: Celseon®

Height: 12-1/10 in

Horsepower: 1/2 hp

Length: 20 in

Liquid Line OD : 3/8 in

Refrigerant: R-404A

Suction Line OD : 5/8 in

Volts: 115V

Width: 14-3/10 in