Celseon® 4600 BTU 115V R-22 Air Cooled Condensing Unit

Part #T2G21459  |  Item #7523051  |  Manufacturer Part #2G214-59

BTU:

4600
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 4600

Collection: Celseon®

Height: 12-1/10 in

Horsepower: 1/2 hp

Length: 20 in

Liquid Line OD : 3/8 in

Refrigerant: R-22

Suction Line OD : 5/8 in

Volts: 115V

Width: 14-3/10 in