This product requires certification to purchase.

5606 BTU 115V R-134A Air Cooled Condensing Unit

Tecumseh Products

Celseon® 5606 BTU 115V R-134A Air Cooled Condensing Unit

  • Fast #
  • Part #T2G22289
  • Item #7523173
  • Manufacturer Part #2G222-89
4.5 out of 5 Customer Rating
Tecumseh Products

Celseon® 5606 BTU 115V R-134A Air Cooled Condensing Unit

  • Fast #
  • Part #T2G22289
  • Item #7523173
  • Manufacturer Part #2G222-89
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
11.5, 14.8, 44.5
BTU:
5606
Collection:
Celseon®
Height:
11-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
Refrigerant:
R-134A
Suction Line (OD):
5/8 in
Volts:
115V
Width:
14 in